This item is Discontinued.

Proto Black Oxide Check Nut Wrench 1-5/8" JKE52

Black Oxide Check Nut Wrench 1-5/8" (Discontinued)

  • Mfr # JKE52
  • Zoro # G6131072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JKE52
Zoro #
G6131072
UPC #
662679979881
Country of Origin
United States

Dimensions

Nut Wrench Size
1 5/8 in
Head Width
3 1/2 in
Overall Length
13 in
Overall Width
3 1/2 in
Wrench Length Style
Standard
Head Size
1 5/8 in
Head Thickness
13/32 in

Details

Item
Check Nut Wrench
Wrench Material
Alloy Steel
Head Angle
15 Degrees
Finish
Black Oxide
Wrench Shape
Straight
Insulated
No
Head Offset Angle
15 Degrees
Ratcheting
No
Opening Type
Rounded
Non-Magnetic
No
Standards
ASME
Single End/Double End
Single End
Tether Style
Not Tether Capable
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Handle Type
One Piece
Material
Alloy Steel
Head Type
Standard
Reversing
No
Corrosion Resistant
Yes
Weight
2.3 lb
Wrench Product Grouping
Wrenches
Handle Color
Black

Description

Check Nut Wrench, Alloy Steel, Black Oxide, Head Size 1 5/8 in, Overall Length 13 in, 15 Degrees , Head Thickness 13/32 in, Insulated No, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.