This item is Discontinued.

Proto Box End Pull Wrench, 12Pt, Black, 1-3/16 in J2619PW

Box End Pull Wrench, 12Pt, Black, 1-3/16 in (Discontinued)

  • Mfr # J2619PW
  • Zoro # G7468422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J2619PW
Zoro #
G7468422
UPC #
662679115050
Country of Origin
United States

Dimensions

Overall Length
10 3/4 in
Size
1-3/16"
Head Size
1 3/16 in
Wrench Head Sizes
1 3/16 in
Head Thickness
3/4 in
Wrench Length Style
Extra Long

Details

Item
Box End Wrench
Head Type
Offset
Finish
Black Oxide
Material
Alloy Steel
Standards
GGG-W-636e
Number of Points
12
Weight
2.1 lb
SAE or Metric
SAE
Corrosion Resistant
Yes
Wrench Material
Steel
Features
For Use With Mfr. No. J26HAN24 Pull Wrench Handle, Offset Distance: 1.06 in
Box End Style
Spline
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Head Movement
Fixed
Single End/Double End
Single End
Offset
60 Degrees
Wrench Product Grouping
Wrenches
Insulated
No
Wrench Shape
Straight
Wrench Item
Box End Wrench
Ratcheting Configuration
Non-Ratcheting
Non-Magnetic
No
Measurement Type
SAE
Head Offset Angle
60 Degrees
Handle Color
Black
Tether Style
Not Tether Capable
Ratcheting
No
Handle Type
Ergonomic
Nonsparking
No
Grip Style
Plain
Box End Type
12-Point Box End

Description

Box End Wrench, Alloy Steel, Black Oxide, Head Size 1 3/16 in, Overall Length 10 3/4 in, 60 Degrees , Head Thickness 3/4 in, SAE, Offset, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.