This item is Discontinued.

Proto Box End Wrench, 1-1/4x1-1/16 in., 18-1/4 L J1151

Box End Wrench, 1-1/4x1-1/16 in., 18-1/4 L (Discontinued)

  • Mfr # J1151
  • Zoro # G3473626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1151
Zoro #
G3473626
UPC #
662679060428
Country of Origin
United States

Dimensions

Overall Length
18 1/4 in
Head Size
1 1/16 in, 1 1/4 in
Size
1-1/16" x 1-1/4"
Wrench Head Sizes
1 1/16 in, 1 1/4 in
Head Thickness
5/8 in, 23/32 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Satin
Head Type
Offset
Standards
ASME B107.100
Weight
1.82 lb
SAE or Metric
SAE
Corrosion Resistant
Yes
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Number of Points
12
Wrench Material
Steel
Reversing
No
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Box End Style
Spline
Features
Corrosion Resistance and a Slip Resistant Grip, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Box Ends Incorporate the TorquePlus(TM) System
Wrench Shape
Straight
Offset
15 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Item
Box End Wrench
Single End/Double End
Double End
Handle Type
Steel
Head Offset Angle
15 Degrees
Measurement Type
SAE
Non-Magnetic
No
Tether Style
Not Tether Capable
Box End Type
12-Point Box End
Grip Style
Plain
Ratcheting
No
Nonsparking
No
Handle Color
Silver

Description

Box End Wrench, Alloy Steel, Satin, Head Size 1 1/16 in, 1 1/4 in, Overall Length 18 1/4 in, 15 Degrees , Head Thickness 5/8 in, 23/32 in, SAE, Offset, Not Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.