This item is Discontinued.

Proto Box End Wrench, 9/16 x 5/8 in., 9-1/2 L J1018-500

Box End Wrench, 9/16 x 5/8 in., 9-1/2 L (Discontinued)

  • Mfr # J1018-500
  • Zoro # G5085857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1018-500
Zoro #
G5085857
UPC #
662679061289
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Size
9/16" x 5/8"
Wrench Head Sizes
9/16 in, 5/8 in
Head Size
9/16 in, 5/8 in
Head Thickness
3/8 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
Head Type
Offset
Standards
AS954E S3.8.1, ASME B107.100
Weight
0.27 lb
SAE or Metric
SAE
Corrosion Resistant
Yes
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Head Movement
Fixed
Wrench Shape
Straight
Box End Style
Spline
Offset
7 1/2 Degrees
Features
Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
Wrench Item
Box End Wrench
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Steel
Insulated
No
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Tether Style
Not Tether Capable
Nonsparking
No
Box End Type
12-Point Box End
Head Offset Angle
7.5 Degrees
Measurement Type
SAE
Handle Type
Steel
Grip Style
Plain
Non-Magnetic
No
Handle Color
Silver
Ratcheting
No

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 9/16 in, 5/8 in, Overall Length 9 1/2 in, 7.5 Degrees , Head Thickness 3/8 in, SAE, Offset, Not Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.