This item is Discontinued.

Proto Breaker Bar, 1/2" Dr., 24" L J5469

Breaker Bar, 1/2" Dr., 24" L (Discontinued)

  • Mfr # J5469
  • Zoro # G2607875
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J5469
Zoro #
G2607875
UPC #
662679182434
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
24"

Details

Material
Steel
Finish
Chrome
Standards
ASME B107.10M
Handle Type
Knurled Grip
Tether Capable
Tether Capable
For Use With
1/2" Drive Sockets
Features
Head Flexes 90 Degrees From Horizontal
Item
Breaker Bar
Number of Pieces
1
Tether Style
Tether Capable

Description

Breaker Bar, Drive Size 1/2 in, Steel, Chrome, Overall Length 24 in, Knurled Grip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.