This item is Discontinued.

Proto Check Nut Wrench, 10 In. L, Black Oxide JKE42

Check Nut Wrench, 10 In. L, Black Oxide (Discontinued)

  • Mfr # JKE42
  • Zoro # G7555387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JKE42
Zoro #
G7555387
UPC #
662679979867
Country of Origin
United States

Dimensions

Nut Wrench Size
1 5/16 in
Head Width
2 23/32 in
Overall Length
10 in
Head Thickness
13/32 in
Overall Width
2 23/32 in
Wrench Length Style
Standard
Head Size
1 5/16 in

Details

Item
Check Nut Wrench
Wrench Material
Alloy Steel
Finish
Black Oxide
Head Angle
15 Degrees
Insulated
No
Weight
1.12 lb
Head Offset Angle
15 Degrees
Single End/Double End
Single End
Material
Alloy Steel
Head Type
Standard
Standards
ASME
Non-Magnetic
No
Wrench Product Grouping
Wrenches
Nonsparking
No
Handle Color
Black
Opening Type
Rounded
Ratcheting
No
Wrench Shape
Straight
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Corrosion Resistant
Yes
Reversing
No
Tether Style
Not Tether Capable

Description

Check Nut Wrench, Alloy Steel, Black Oxide, Head Size 1 5/16 in, Overall Length 10 in, 15 Degrees , Head Thickness 13/32 in, Insulated No, SAE, Single End, Rounded, One Piece

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.