This item is Discontinued.

Proto Check Nut Wrench, 11-3/8 In. L JKE48

Check Nut Wrench, 11-3/8 In. L (Discontinued)

  • Mfr # JKE48
  • Zoro # G5293163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JKE48
Zoro #
G5293163
UPC #
662679979874
Country of Origin
United States

Dimensions

Nut Wrench Size
1 1/2 in
Head Width
3 7/32 in
Overall Length
11 3/8 in
Head Size
1 1/2 in
Overall Width
3 7/32 in
Head Thickness
13/32 in
Wrench Length Style
Standard

Details

Item
Check Nut Wrench
Wrench Material
Alloy Steel
Head Angle
15 Degrees
Finish
Black Oxide
Handle Color
Black
Non-Magnetic
No
Ratcheting
No
Head Offset Angle
15 Degrees
Nonsparking
No
Measurement Type
SAE
Wrench Product Grouping
Wrenches
Handle Type
One Piece
Corrosion Resistant
Yes
Insulated
No
Standards
ASME
Opening Angle (Deg.)
15 Degrees
Reversing
No
Tether Style
Not Tether Capable
Single End/Double End
Single End
Weight
1.5 lb
Opening Type
Rounded
Wrench Shape
Straight
Material
Alloy Steel
Head Type
Standard

Description

Check Nut Wrench, Alloy Steel, Black Oxide, Head Size 1 1/2 in, Overall Length 11 3/8 in, 15 Degrees , Head Thickness 13/32 in, Insulated No, SAE, Single End, Rounded, One Piece

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.