Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Proto Check Nut Wrench, 7-1/2 In. L, Alloy Steel JKE32

Check Nut Wrench, 7-1/2 In. L, Alloy Steel (Discontinued)

  • Mfr # JKE32
  • Zoro # G5293154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JKE32
Zoro #
G5293154
UPC #
662679979829
Country of Origin
United States

Dimensions

Nut Wrench Size
1 in
Head Width
2 in
Overall Length
7 1/2 in
Head Size
1 in
Wrench Length Style
Standard
Overall Width
2 in
Head Thickness
9/32 in

Details

Item
Check Nut Wrench
Wrench Material
Alloy Steel
Finish
Black Oxide
Head Angle
15 Degrees
Material
Alloy Steel
Weight
0.35 lb
Reversing
No
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Single End/Double End
Single End
Non-Magnetic
No
Opening Type
Rounded
Tether Style
Not Tether Capable
Ratcheting
No
Insulated
No
Nonsparking
No
Corrosion Resistant
Yes
Head Type
Standard
Head Offset Angle
15 Degrees
Wrench Product Grouping
Wrenches
Handle Color
Black
Wrench Shape
Straight
Standards
ASME

Description

Check Nut Wrench, Alloy Steel, Black Oxide, Head Size 1 in, Overall Length 7 1/2 in, 15 Degrees , Head Thickness 9/32 in, Insulated No, SAE, Single End, Rounded, One Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.