This item is Discontinued.

Proto Check Nut Wrench, 8-1/2 In. L, Alloy Steel JKE34

Check Nut Wrench, 8-1/2 In. L, Alloy Steel (Discontinued)

  • Mfr # JKE34
  • Zoro # G7600013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JKE34
Zoro #
G7600013
UPC #
662679979836
Country of Origin
United States

Dimensions

Nut Wrench Size
1 1/16 in
Head Width
2 13/32 in
Overall Length
8 1/2 in
Head Size
1 1/16 in
Wrench Length Style
Standard
Overall Width
2 13/32 in
Head Thickness
9/32 in

Details

Item
Check Nut Wrench
Wrench Material
Alloy Steel
Finish
Black Oxide
Head Angle
15 Degrees
Wrench Product Grouping
Wrenches
Reversing
No
Material
Alloy Steel
Head Offset Angle
15 Degrees
Handle Color
Black
Single End/Double End
Single End
Insulated
No
Wrench Shape
Straight
Non-Magnetic
No
Corrosion Resistant
Yes
Head Type
Standard
Nonsparking
No
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Handle Type
One Piece
Weight
0.66 lb
Ratcheting
No
Standards
ASME
Tether Style
Not Tether Capable

Description

Check Nut Wrench, Alloy Steel, Black Oxide, Head Size 1 1/16 in, Overall Length 8 1/2 in, 15 Degrees , Head Thickness 9/32 in, Insulated No, SAE, Single End, Rounded, One Piece

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.