This item is Discontinued.

Proto Check Nut Wrench, Black Oxide JKE22

Check Nut Wrench, Black Oxide (Discontinued)

  • Mfr # JKE22
  • Zoro # G5293181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JKE22
Zoro #
G5293181
UPC #
662679979775
Country of Origin
United States

Dimensions

Nut Wrench Size
11/16 in
Head Width
1 1/2 in
Overall Length
5 1/8 in
Head Thickness
7/32 in
Head Size
11/16 in
Wrench Length Style
Standard
Overall Width
1 1/2 in

Details

Item
Check Nut Wrench
Wrench Material
Alloy Steel
Head Angle
15 Degrees
Finish
Black Oxide
Handle Color
Black
Head Offset Angle
15 Degrees
Wrench Product Grouping
Wrenches
Reversing
No
Weight
0.13 lb
Tether Style
Not Tether Capable
Opening Type
Rounded
Head Type
Standard
Material
Alloy Steel
Wrench Shape
Straight
Handle Type
One Piece
Single End/Double End
Single End
Standards
ASME
Measurement Type
SAE
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Non-Magnetic
No
Ratcheting
No
Insulated
No

Description

The Proto JKE22 Check Nut Wrench is a simple and effective tool that allows you to remove or tighten check nuts. The alloy steel wrench has a head width of 1 1/2 in., length of 5 1/8 in. and overall width of 1 1/2 in.. It comes with a black oxide finish, which makes it resistant to corrosion. With an offset angle of 15 degrees and head thickness of 7/32 in., this check nut wrench can be used on many different fasteners. The head size measures 11/16 in.. If you're looking for a dependable tool for removing or tightening check nuts, the Proto JKE22 Check Nut Wrench is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.