This item is Discontinued.

Proto Cold Chisel, 1/2" Tip Size, 7" L J8612B

Cold Chisel, 1/2" Tip Size, 7" L (Discontinued)

  • Mfr # J8612B
  • Zoro # G5756530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J8612B
Zoro #
G5756530
UPC #
662679144258
Country of Origin
United States

Dimensions

Tip Size
1/2 in
Length
6 in
Size
1/2 in

Details

Item
Cold Chisel
Type
flat
Hex
1/2 in
Tether Capable
Tether Capable
Material
Brass
Style
Cold
Meets/Exceeds
ASME
Application
For Striking and Removing Material
Number of Pieces
1
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Cold Chisel, Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.