Cold Chisel, 5/8 In. x 6-3/4 In.
Mfr # J86A1/2
Zoro # G2074134
product price: $9.59
/eaKey Features
Length
6 3/4 in
Material
Steel
Tip Size
5/8 in
Application
For Cutting any Cold Metal Softer than the Chisel such as Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts and Rivets
Features
Cuts Any Cold Metal Softer Than the Chisel Itself
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J86A1/2
Zoro #
G2074134
UPC #
662679010546
Country of Origin
United States
Dimensions
Length
6 3/4 in
Tip Size
5/8 in
Shank Width
3/4 in
Overall Length
6 3/4 in
Blade Width
5/8 in
Details
Item
Cold Chisel
Material
Steel
Application
For Cutting any Cold Metal Softer than the Chisel such as Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts and Rivets
Features
Cuts Any Cold Metal Softer Than the Chisel Itself
Hex
3/4 in
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Shank Shape
Hexagon
Includes Striking Cap
No
Handle Material
Steel
Chisel Type
Cold Chisel
Blade Tip Shape
Pointed
Grip Style
Plain
Tether Ready
No
Includes Handle
No
Material Applications
For Metal, For Soft Materials
Description
Designed to cut wrought iron, cast iron, steel, brass, bronze, copper, aluminum, bolts, nuts and rivets
Modified parabolic striking end to help reduce mushrooming and chipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.