This item is Discontinued.

Proto Cold Chisel Set, Tether Ready, S2 Steel J86CS2-TT

Cold Chisel Set, Tether Ready, S2 Steel (Discontinued)

  • Mfr # J86CS2-TT
  • Zoro # G2818761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J86CS2-TT
Zoro #
G2818761
UPC #
662679123871
Country of Origin
United States

Dimensions

Length
5-1/8 to 6-3/4 i n
Sizes Included
1/2 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in
Blade Width
5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in
Tip Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in
Shank Width
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Overall Length
5 1/4 in, 5 1/2 in, 6 in, 6 3/4 in

Details

Number of Pieces
5
Material
Steel
Item
Cold Chisel Set
Features
A Polished Identification Panel on One of the Flats is Marked With the Tool Number and Size in a Black Inlay, Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance, Hand Ground Cutting Edge to the Exact Angle for Cutting Through Tough Metals, Includes a Pouch for Convenient Storage Solution, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Set Offers a Wide Range of Sizes to Handle a Variety of Jobs
Finish
Black Oxide
Tether Capable
Tether Ready
Standards
ASME
Punch Piece Design
1-Piece Design
Includes
3/8 in, 5/16 in, 5/8 in, 7/16 in, Cold Chisel: 1/2 in
Tether Style
Tether Ready
Container Type
Pouch
Weight
1.17 lb
Tether Ready
Yes
Measurement Type
SAE
Chisel Type
Cold Chisel
Set Type
Chisel Set
Heat-Treated
Yes
Blade Tip Shape
Diamond
Grip Style
Knurled
Types Included
Cold Chisel
Corrosion-Resistant
Yes
Includes Handle
No
Includes Striking Cap
No
Safety Features
Tether Ready
Key For Safety Features
Yes
Type
Tether-Ready

Description

The Proto J86CS2-TT Cold Chisel Set is a 5-piece set that comes with five different sizes. This punch and chisel set will help you tackle various types of metal cutting projects. It comes in S2 steel material, making it durable and strong enough to withstand repeated use. The tether capable design allows you to securely attach the tools when needed. Each piece has a length ranging from 5-1/8" to 6-3/4", while the straight wireway measures 5-1/8" to 6-3/4". With this Proto J86CS2-TT Cold Chisel Set, your toolbox will be ready for anything.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.