This item is Discontinued.

Proto Combination Wrench, Head 1", Full Polish J1232S

Combination Wrench, Head 1", Full Polish (Discontinued)

  • Mfr # J1232S
  • Zoro # G7129838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1232S
Zoro #
G7129838
UPC #
662679174972
Country of Origin
United States

Dimensions

Overall Length
8 3/8 in
Head Size
1 in
Wrench Length Style
Stubby
Head Thickness
7/16 in, 5/8 in

Details

Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Style
Short
Wrench Product Grouping
Wrenches
Insulated
No
Head Movement
Fixed
Standards
ASME B107.100-2010
Wrench Shape
Straight
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
Yes
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Handle Color
Silver
Tether Style
Tether Capable
Opening Type
Hex
Non-Magnetic
No
Corrosion Resistant
Yes
Handle Type
One Piece
Nonsparking
No
Weight
0.73 lb
Box End Type
12-Point Box End
Measurement Type
SAE
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Head Type
Offset

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 1 in, Overall Length 8 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, 5/8 in, SAE, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.