This item is Discontinued.

Proto Combination Wrench, Head 3-3/8", 12 Points J1244-T500

Combination Wrench, Head 3-3/8", 12 Points (Discontinued)

  • Mfr # J1244-T500
  • Zoro # G7130422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1244-T500
Zoro #
G7130422
UPC #
662679175139
Country of Origin
United States

Dimensions

Overall Length
18 1/2 in
Head Size
1 3/8 in
Head Thickness
9/16 in, 13/16 in
Wrench Length Style
Standard

Details

Finish
Nickel Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Reversing
No
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Wrench Style
High Access
Standards
ASME B107.100-2010, AS4984A
Anti-Slip Design
No
Nonsparking
No
Handle Type
One Piece
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Ratcheting
No
Weight
2.34 lb
Tether Style
Tether Capable
Head Type
Offset
Opening Type
Hex
Measurement Type
SAE
Corrosion Resistant
Yes
Box End Type
12-Point Box End

Description

Combination Wrench, Alloy Steel, Nickel Chrome, Head Size 1 3/8 in, Overall Length 18 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, 13/16 in, SAE, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.