This item is Discontinued.

Proto Combination Wrench, Head 30mm J1230MS

Combination Wrench, Head 30mm (Discontinued)

  • Mfr # J1230MS
  • Zoro # G6579918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1230MS
Zoro #
G6579918
UPC #
662679175092
Country of Origin
United States

Dimensions

Overall Length
8 7/8 in
Head Size
30 mm
Wrench Length Style
Stubby
Head Thickness
1/2 in, 3/4 in

Details

Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Reversing
No
Head Movement
Fixed
Anti-Slip Design
Yes
Standards
ASME B107.100-2010
Insulated
No
Wrench Style
Short
Single End/Double End
Double End
Measurement Type
Metric
Handle Type
One Piece
Opening Type
Hex
Nonsparking
No
Tether Style
Tether Capable
Box End Type
12-Point Box End
Head Type
Offset
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Non-Magnetic
No
Corrosion Resistant
Yes
Weight
0.93 lb

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 30 mm, Overall Length 8 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, 3/4 in, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.