Shop PROTO
See all product information
Create Account
Combination Wrench
Mfr # J1200EFM
Zoro # G224146345
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Container Type
Tool Roll
Measurement Type
SAE
Number of Points
6, 12
Head Offset Angle
15 Degrees
Weight
0.35 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1200EFM
- Zoro #
- G224146345
- UPC #
- 0662679195854
- Country of Origin
- Taiwan, Province of China
Dimensions
- Wrench Length Style
- Stubby
- Head Size
- 1/8 in, 5/32 in, 3/16 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in
Details
- Item
- Combination Wrench Set
- Container Type
- Tool Roll
- Measurement Type
- SAE
- Number of Points
- 6, 12
- Head Offset Angle
- 15 Degrees
- Weight
- 0.35 lb
- Box End Type
- 12-Point Open End, 6-Point Open End
- Head Type
- Offset
- Includes
- Number of Tools
- 8
- Insulated
- No
- Reversing
- No
- Tether Style
- Not Tether Capable
- Material
- Steel
- Finish
- Satin
Description
Combination Wrench Set, Steel, Satin, Number of Tools 8, Range of Head Sizes 1/8 in to 3/8 in, Head Offset Angle 15 Degrees , Offset, Tool Roll, SAE, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in