Shop PROTO
See all product information
Create Account
Combination Wrench
- Mfr # J1270-12A
- Zoro # G524146953
product price:Â
$
25.79
/ea
Key Features
Head Type
Flexible
Head Size
3/8 in
Head Thickness
1/4 in
Finish
Satin
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J1270-12A
- Zoro #
- G524146953
- UPC #
- 0662679173104
- Country of Origin
- Taiwan, Province of China
- Item
- Combination Wrench
- Head Type
- Flexible
- Finish
- Satin
- Material
- Alloy Steel
- Weight
- 0.14 lb
- Box End Type
- 12-Point Box End
- Measurement Type
- SAE
- Number of Points
- 12
- Opening Type
- Hex
- Opening Angle (Deg.)
- 15 Degrees
- Tether Style
- Tether Capable
- Reversing
- No
- Insulated
- No
- Head Offset Angle
- 15 Degrees
Description
Combination Wrench, Alloy Steel, Satin, Head Size 3/8 in, Overall Length 6 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 1/4 in, SAE, Hex