This item is Discontinued.

Proto Combination Wrench, Metric, 17mm Size J1217MHASD

Combination Wrench, Metric, 17mm Size (Discontinued)

  • Mfr # J1217MHASD
  • Zoro # G2996515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1217MHASD
Zoro #
G2996515
UPC #
662679073541
Country of Origin
United States

Dimensions

Overall Length
10-9/32"

Details

Finish
Satin
Number of Points
6
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Features
Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Reversing
No
Insulated
No
Single End/Double End
Double End
Anti-Slip Design
Yes
Ratcheting Configuration
Non-Ratcheting
Tether Style
Tether Capable

Description

Combination Wrench, Alloy Steel, Satin, Overall Length 10 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.