This item is Discontinued.

Proto Combination Wrench, Metric, 18mm Size J1218MASD

Combination Wrench, Metric, 18mm Size (Discontinued)

  • Mfr # J1218MASD
  • Zoro # G3436081
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J1218MASD
Zoro #
G3436081
UPC #
662679073220
Country of Origin
United States

Dimensions

Overall Length
10 1/2 in
Head Size
18 mm
Wrench Length Style
Standard
Head Thickness
7/16 in, 1/2 in

Details

Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Features
Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller and Sizes 36mm and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Head Movement
Fixed
Wrench Shape
Straight
Reversing
No
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
Yes
Single End/Double End
Double End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Standards
ASME B107.100
Opening Type
Hex
Tether Style
Tether Capable
Head Type
Standard
Box End Type
12-Point Box End
Weight
0.41 lb
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Nonsparking
No
Measurement Type
Metric
Non-Magnetic
No
Handle Color
Silver
Ratcheting
No

Description

Combination Wrench, Alloy Steel, Satin, Head Size 18 mm, Overall Length 10 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 7/16 in, 1/2 in, Metric, Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.