This item is Discontinued.

Proto Combination Wrench, Metric, 18mm Size J1218MH-T500

Combination Wrench, Metric, 18mm Size (Discontinued)

  • Mfr # J1218MH-T500
  • Zoro # G6875933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1218MH-T500
Zoro #
G6875933
UPC #
662679087388
Country of Origin
United States

Dimensions

Overall Length
10-1/2"

Details

Finish
Full Polish
Number of Points
6
Anti-Slip Design
Yes
Reversing
No
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Features
Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Insulated
No
Tether Style
Tether Capable

Description

Combination Wrench, Alloy Steel, Full Polish, Overall Length 10 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.