This item is Discontinued.

Proto Combination Wrench, Metric, 23mm Size J1223M-T500

Combination Wrench, Metric, 23mm Size (Discontinued)

  • Mfr # J1223M-T500
  • Zoro # G7572433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1223M-T500
Zoro #
G7572433
UPC #
662679124212
Country of Origin
United States

Dimensions

Overall Length
13 13/64 in

Details

Finish
Chrome
Number of Points
12
Wrench Product Grouping
Wrenches
Reversing
No
Head Movement
Fixed
Wrench Shape
Straight
Single End/Double End
Double End
Features
Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature
Anti-Slip Design
Yes
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Tether Style
Tether Capable

Description

Combination Wrench, Alloy Steel, Chrome, Overall Length 13 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.