This item is Discontinued.

Proto Combination Wrench, Metric, 25mm Size J1225M-T500

Combination Wrench, Metric, 25mm Size (Discontinued)

  • Mfr # J1225M-T500
  • Zoro # G7494803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1225M-T500
Zoro #
G7494803
UPC #
662679124229
Country of Origin
United States

Dimensions

Overall Length
13-29/32"

Details

Finish
Full Polish
Number of Points
12
Anti-Slip Design
Yes
Reversing
No
Wrench Shape
Straight
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Tether Style
Tether Capable

Description

Combination Wrench, Alloy Steel, Full Polish, Overall Length 13 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.