Zoro Homepage

Combination Wrench, Metric, 80mm Size

  • Mfr # J1280M

  • Zoro # G6763391


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Overall Length
34 in
Material
Alloy Steel
Finish
Black Oxide
Head Size
80 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1280M
Zoro #
G6763391
UPC #
662679001681
Country of Origin
United States

Dimensions

Overall Length
34 in
Head Size
80 mm
Head Thickness
1 11/16 in
Wrench Length Style
Extra Long

Description

Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.