This item is Discontinued.

Proto Combination Wrench, SAE, 1-3/16in Size J1238HASD

Combination Wrench, SAE, 1-3/16in Size (Discontinued)

  • Mfr # J1238HASD
  • Zoro # G7507726
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J1238HASD
Zoro #
G7507726
UPC #
662679087456
Country of Origin
United States

Dimensions

Overall Length
15-7/8"

Details

Finish
Satin
Number of Points
6
Insulated
No
Features
Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Wrench Product Grouping
Wrenches
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Anti-Slip Design
Yes
Wrench Shape
Straight
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Tether Style
Tether Capable

Description

Combination Wrench, Alloy Steel, Satin, Overall Length 15 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.