This item is Discontinued.

Proto Combination Wrench, SAE, 1/4in Size J1208HA

Combination Wrench, SAE, 1/4in Size (Discontinued)

  • Mfr # J1208HA
  • Zoro # G9804575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1208HA
Zoro #
G9804575
UPC #
662679087401
Country of Origin
United States

Dimensions

Overall Length
4 7/8 in
Head Size
1/4 in
Wrench Length Style
Standard
Head Thickness
1/4 in

Details

Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
6
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Features
Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Single End/Double End
Double End
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Anti-Slip Design
Yes
Standards
ASME B107.100
Nonsparking
No
Opening Type
Rounded
Measurement Type
SAE
Tether Style
Tether Capable
Ratcheting
No
Corrosion Resistant
Yes
Head Type
Offset
Weight
0.04 lb
Box End Type
6-Point Box End
Handle Color
Silver
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece

Description

Combination Wrench, Alloy Steel, Satin, Head Size 1/4 in, Overall Length 4 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.