This item is Discontinued.

Proto Combination Wrench, SAE, 3-3/4in Size J12120

Combination Wrench, SAE, 3-3/4in Size (Discontinued)

  • Mfr # J12120
  • Zoro # G6847251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J12120
Zoro #
G6847251
UPC #
662679001599
Country of Origin
United States

Dimensions

Overall Length
37 in
Head Size
3 3/4 in
Head Thickness
2 1/4 in
Wrench Length Style
Extra Long

Details

Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Anti-Slip Design
Yes
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Single End/Double End
Double End
Head Movement
Fixed
Insulated
No
Features
For Use On Extra Large Fasteners, Used in Mining, Oil and Gas, Industrial Construction, Forged Heads with Machined Openings, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point, Box End is Countersunk for Easy Application to the Fastener
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Standards
ASME B107.100-2010
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Opening Type
Rounded
Nonsparking
No
Handle Color
Silver
Head Type
Offset
Measurement Type
SAE
Handle Type
One Piece
Tether Style
Tether Capable
Non-Magnetic
No
Weight
35 lb

Description

Combination Wrench, Alloy Steel, Black Oxide, Head Size 3 3/4 in, Overall Length 37 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 2 1/4 in, SAE, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.