This item is Discontinued.

Proto Combination Wrench, SAE, 3/4in Size J1224-T500

Combination Wrench, SAE, 3/4in Size (Discontinued)

  • Mfr # J1224-T500
  • Zoro # G2815443
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J1224-T500
Zoro #
G2815443
UPC #
662679072742
Country of Origin
United States

Dimensions

Overall Length
11"
Wrench Length Style
Standard

Details

Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Anti-Slip Design
Yes
Head Movement
Fixed
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Reversing
No
Features
Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ASME B107.100-2010
Weight
0.5 lb
Opening Angle (Deg.)
15 Degrees
Head Type
Standard
Tether Style
Tether Capable
Measurement Type
SAE
Opening Type
Hex
Ratcheting
No
Handle Color
Silver
Nonsparking
No
Non-Magnetic
No
Box End Type
12-Point Box End
Corrosion Resistant
Yes

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 11 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/8 in, 1/2 in, SAE, Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.