This item is Discontinued.

Proto Combination Wrench, SAE, 7/32in Size J1207EFS

Combination Wrench, SAE, 7/32in Size (Discontinued)

  • Mfr # J1207EFS
  • Zoro # G6219787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1207EFS
Zoro #
G6219787
UPC #
662679103705
Country of Origin
United States

Dimensions

Overall Length
3 in
Head Size
7/32 in
Head Thickness
1/8 in
Wrench Length Style
Standard

Details

Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
6
Head Movement
Fixed
Single End/Double End
Double End
Wrench Shape
Straight
Anti-Slip Design
Yes
Wrench Product Grouping
Wrenches
Insulated
No
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Compact Shank Design and Short Length for Access in Confined Spaces, Standard Open End
Standards
ASME B107.100
Measurement Type
SAE
Nonsparking
No
Non-Magnetic
No
Tether Style
Tether Capable
Opening Type
Rounded
Ratcheting
No
Head Type
Offset
Handle Type
One Piece
Box End Type
6-Point Box End
Weight
0.02 lb
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes

Description

Combination Wrench, Alloy Steel, Satin, Head Size 7/32 in, Overall Length 3 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.