Combination Wrench Set

  • Mfr # JSCV-18SB
  • Zoro # G800456301
product price: 
$
959.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Ergonomic
Number of Tools
18
Insulated
No
Wrench Length Style
Standard
Nonsparking
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCV-18SB
Zoro #
G800456301
UPC #
662679192815
Country of Origin
United States
Handle Type
Ergonomic
Number of Tools
18
Insulated
No
Nonsparking
No
Item
Combination Wrench Set
Shell Material
Alloy Steel
Head Type
Standard
Includes
JSCV08B, JSCV09B, JSCV10B, JSCV11B, JSCV12B, JSCV14B, JSCV16B, JSCV18B, JSCV20B, JSCV22B, JSCV24B, JSCV26B, JSCV28B, JSCV30B, JSCV32B, JSCV34B, JSCV36B, JSCV40B, Tool Roll
Head Offset Angle
15 Degrees
Standards
ASME B107.100-2010
Min. Arc Swing
5 Degrees
Number of Points
4, 6, 12
Container Color
Brown
Weight
13.51 lb
Wrench Product Grouping
Wrench Sets
Corrosion Resistant
Yes
Opening Type
Hex
Measurement Type
SAE
Finish
Chrome
Opening Angle (Deg.)
15 Degrees
Box End Type
Spline Box End
Reversing
Yes
Ratcheting
Yes
Container Type
Tool Roll
Grip Style
Plain
Anti-Slip Design
Yes
Tether Style
Not Tether Capable
Non-Magnetic
Yes
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Wrench Length Style
Standard

Description

When it comes to automotive repairs, the Proto JSCV-18SB 18Pc Sae Ratcheting Combo Wrench Set is just the tool you need. It is ideal for pulling out dents in fenders, side panels and other vehicle body parts. This set has a variety of sizes that will allow you to reach fasteners in even the tightest spaces. The Proto JSCV-18SB 18Pc Sae Ratcheting Combo Wrench Set is a sturdy tool you will want in your arsenal of automotive tools.

Ratings & reviews