Combination Wrenches, Alloy Steel, 15 mm
- Mfr # JSCVM15B
- Zoro # G700456630
product price:Â
$
40.25
/ea
Key Features
Tether Style
Not Tether Capable
Weight
0.34 lb
Anti-Slip Design
Yes
Head Type
Standard
Opening Type
Rounded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Head Thickness
- 5/16 in
- Head Size
- 15 mm
- Overall Length
- 9 1/8 in
- Wrench Length Style
- Standard
- Length
- 9 1/8 in
Description
Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 15 mm, Overall Length 9 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, Metric, Rounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.