3/8in Dr. 16mm Cr.-Mo Impact Socket
- Mfr # 343216
- Zoro # G323579372
product price:Â
$
3.79
/ea
Sold in multiples of 2 for
$7.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343216
- Zoro #
- G323579372
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 16mm 3/8 Inch Drive CR-Mo Steel Durable Heavy Duty - 343216 Professional Impact Socket This 3/8in drive 16mm impact socket is built for consistent performance under impact use where strength and fit matter. Made from Chromium Molybdenum alloy steel (CR-Mo), it's designed to handle heavy-duty service while offering anti-corrosive properties for long-term durability. With an overall length of 30mm (1.18 inches), it delivers a compact profile suited to controlled access and stable handling. The size marking is permanently stamped to help keep your socket set organized and easy to identify during fast-paced work. Key Benefits 3/8in drive, 16mm impact socket for demanding professional-duty applications. 30mm (1.18in) overall length balances access, control, and stable engagement. Chromium Molybdenum alloy steel delivers high strength and durability. Anti-corrosive material properties help resist wear from regular shop use. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating supports durability and a long-wearing finish. Stamped size markings provide permanent, quick identification in tool storage. Manufactured to meet or exceed ANSI standards, this socket is built for professional technicians who expect reliable fit and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.