Combination Wrenches

  • Mfr # JSCV08B
  • Zoro # G000456347
product price: 
$
27.99
/ea

Key Features

Head Offset Angle
15 Degrees
Standards
ASME B107.100-2010
Handle Color
No
Shell Material
Alloy Steel
Anti-Slip Design
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCV08B
Zoro #
G000456347
UPC #
662679192839
Country of Origin
United States
Head Offset Angle
15 Degrees
Standards
ASME B107.100-2010
Handle Color
No
Shell Material
Alloy Steel
Anti-Slip Design
Yes
Item
Combination Wrenches
Number of Points
12
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees
Grip Style
Plain
Min. Arc Swing
5 Degrees
Handle Type
Ergonomic
Finish
Full Polish Chrome
Nonsparking
No
Reversing
Yes
Tether Style
Not Tether Capable
Ratcheting
Yes
Box End Type
Spline Box End
Non-Magnetic
Yes
Head Type
Standard
Corrosion Resistant
Yes
Measurement Type
SAE
Weight
0.05 lb
Insulated
No
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Head Thickness
3/16 in
Wrench Length Style
Standard
Head Size
1/4 in
Overall Length
5 1/8 in
Length
5 1/8 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 1/4 in, Overall Length 5 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, SAE, Rounded

Ratings & reviews