Combination Wrenches

  • Mfr # JSCV11B
  • Zoro # G800456462
product price: 
$
33.29
/ea

Key Features

Wrench Length Style
Standard
Nonsparking
No
Handle Type
Ergonomic
Non-Magnetic
Yes
Head Thickness
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCV11B
Zoro #
G800456462
UPC #
662679192860
Country of Origin
United States
Nonsparking
No
Handle Type
Ergonomic
Non-Magnetic
Yes
Standards
ASME B107.100-2013
Grip Style
Plain
Anti-Slip Design
Yes
Head Offset Angle
15 Degrees
Box End Type
Spline Box End
Min. Arc Swing
5 Degrees
Finish
Full Polish Chrome
Tether Style
Not Tether Capable
Item
Combination Wrenches
Ratcheting
Yes
Head Type
Standard
Opening Type
Rounded
Number of Points
12
Shell Material
Alloy Steel
Measurement Type
SAE
Reversing
Yes
Insulated
No
Corrosion Resistant
Yes
Weight
0.1 lb
Handle Color
No
Opening Angle (Deg.)
15 Degrees
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Wrench Length Style
Standard
Head Thickness
3/16 in
Overall Length
5 5/8 in
Head Size
11/32 in
Length
5 5/8 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 11/32 in, Overall Length 5 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, SAE, Rounded

Ratings & reviews