Shop GENIUS TOOLS

8 Piece Matric Hex Screwdriver Set.

  • Mfr # HR-5608M
  • Zoro # G523582424

original price:  $24.53 , new price: $22.08 , 9 percent off
new price: 
$
22.08
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HR-5608M
Zoro #
G523582424
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Screwdriver Set Metric 8 Piece Precision Drive Ergonomic Handles Durable Steel - HR-5608M, Metric Hex Screwdriver Set This 8-piece metric hex screwdriver set is built for accurate, repeatable fastening in workshop and service environments. The set focuses on common metric hex sizes and pairs them with ergonomic rubber grip handles for controlled turning and reduced hand fatigue during longer tasks. Made from Chromium Molybdenum Alloy Steel, the drivers are designed for high strength, durability, and anti-corrosive properties. The set is also stated to meet or exceed ANSI standards, supporting consistent performance expectations in professional toolkits. Key Benefits Eight metric hex sizes cover a broad range of precision drive tasks. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help maintain tool condition in busy shops. Rubber grip handles improve comfort, control, and torque transfer during use. Meets or exceeds ANSI standards for dependable, professional-grade performance. Plastic tray keeps each driver organized for faster selection and storage. What's Included Metric Hex Screwdriver (Rubber Grip) 504+2622 2mm Hex Screwdriver 150mmL 504+2625 2.5mm Hex Screwdriver 150mmL 504+2633 3mm Hex Screwdriver 150mmL 506+2634 4mm Hex Screwdriver 170mmL 506+2735 5mm Hex Screwdriver 185mmL 506+2736 6mm Hex Screwdriver 185mmL 508+2847 7mm Hex Screwdriver 235mmL 508+2848 8mm Hex Screwdriver 235mmL Plastic Tray 1/3 SKU HR-5608M is designed and made for use by professional technicians and built to perform over a lifetime of heavy use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.