Combination Wrenches
- Mfr # JSCV12B
- Zoro # G500456465
product price:Â
$
34.35
/ea
Key Features
Overall Length
5 7/8 in
Handle Type
Ergonomic
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 5 7/8 in
- Head Size
- 3/8 in
- Head Thickness
- 3/16 in
- Wrench Length Style
- Standard
- Length
- 5 7/8 in
Description
Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 3/8 in, Overall Length 5 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, SAE, Rounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.