Combination Wrenches

  • Mfr # JSCV14B
  • Zoro # G100456483
product price: 
$
36.99
/ea

Key Features

Head Size
7/16 in
Head Thickness
1/4 in
Nonsparking
No
Handle Color
No
Shell Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCV14B
Zoro #
G100456483
UPC #
662679192884
Country of Origin
United States
Nonsparking
No
Handle Color
No
Shell Material
Alloy Steel
Insulated
No
Number of Points
12
Ratcheting
Yes
Corrosion Resistant
Yes
Anti-Slip Design
Yes
Head Offset Angle
15 Degrees
Measurement Type
SAE
Reversing
Yes
Handle Type
Ergonomic
Min. Arc Swing
5 Degrees
Opening Type
Rounded
Finish
Full Polish Chrome
Box End Type
Spline Box End
Head Type
Standard
Item
Combination Wrenches
Grip Style
Plain
Tether Style
Not Tether Capable
Standards
ASME B107.100-2015
Opening Angle (Deg.)
15 Degrees
Weight
0.16 lb
Non-Magnetic
Yes
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Head Size
7/16 in
Head Thickness
1/4 in
Wrench Length Style
Standard
Overall Length
6 7/8 in
Length
6 7/8 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 7/16 in, Overall Length 6 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, SAE, Rounded

Ratings & reviews