Shop PROTO

Combination Wrenches

  • Mfr # JSCV20B
  • Zoro # G400456398

product price: 
$
40.59
/ea

Key Features

Measurement Type
SAE
Tether Style
Not Tether Capable
Overall Length
9 1/2 in
Non-Magnetic
Yes
Min. Arc Swing
5 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCV20B
Zoro #
G400456398
UPC #
662679192914
Country of Origin
United States
Measurement Type
SAE
Tether Style
Not Tether Capable
Non-Magnetic
Yes
Item
Combination Wrenches
Min. Arc Swing
5 Degrees
Head Offset Angle
15 Degrees
Anti-Slip Design
Yes
Reversing
Yes
Head Type
Standard
Box End Type
Spline Box End
Corrosion Resistant
Yes
Finish
Full Polish Chrome
Handle Color
No
Opening Type
Rounded
Ratcheting
Yes
Insulated
No
Shell Material
Alloy Steel
Nonsparking
No
Number of Points
12
Grip Style
Plain
Opening Angle (Deg.)
15 Degrees
Standards
ASME B107.100-2018
Weight
0.4 lb
Handle Type
Ergonomic
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Overall Length
9 1/2 in
Wrench Length Style
Standard
Head Thickness
5/16 in
Head Size
5/8 in
Length
9 1/2 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 5/8 in, Overall Length 9 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, SAE, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.