Shop PROTO

Combination Wrenches

  • Mfr # JSCVM09B
  • Zoro # G000456644

product price: 
$
30.69
/ea

Key Features

Opening Type
Rounded
Number of Points
12
Wrench Length Style
Standard
Min. Arc Swing
5 Degrees
Corrosion Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCVM09B
Zoro #
G000456644
UPC #
662679193041
Country of Origin
United States
Opening Type
Rounded
Number of Points
12
Min. Arc Swing
5 Degrees
Corrosion Resistant
Yes
Handle Color
No
Head Type
Standard
Reversing
Yes
Box End Type
Spline Box End
Item
Combination Wrenches
Head Offset Angle
15 Degrees
Shell Material
Alloy Steel
Ratcheting
Yes
Finish
Full Polish Chrome
Insulated
No
Nonsparking
No
Grip Style
Plain
Anti-Slip Design
Yes
Weight
0.1 lb
Tether Style
Not Tether Capable
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
Yes
Measurement Type
Metric
Handle Type
Ergonomic
Standards
ASME B107.100-2031
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Wrench Length Style
Standard
Head Size
9 mm
Overall Length
5 5/8 in
Head Thickness
3/16 in
Length
5 5/8 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 9 mm, Overall Length 5 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.