Shop PROTO

Combination Wrenches

  • Mfr # JSCVM12B
  • Zoro # G900456690

product price: 
$
38.15
/ea

Key Features

Head Type
Standard
Min. Arc Swing
5 Degrees
Wrench Length Style
Standard
Reversing
Yes
Number of Points
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JSCVM12B
Zoro #
G900456690
UPC #
662679193072
Country of Origin
United States

Dimensions

Wrench Length Style
Standard
Head Thickness
1/4 in
Head Size
12 mm
Overall Length
7 3/8 in
Length
7 3/8 in

Details

Head Type
Standard
Min. Arc Swing
5 Degrees
Reversing
Yes
Number of Points
12
Handle Color
No
Corrosion Resistant
Yes
Shell Material
Alloy Steel
Head Offset Angle
15 Degrees
Nonsparking
No
Opening Angle (Deg.)
15 Degrees
Anti-Slip Design
Yes
Item
Combination Wrenches
Measurement Type
Metric
Insulated
No
Finish
Full Polish Chrome
Box End Type
Spline Box End
Opening Type
Rounded
Non-Magnetic
Yes
Handle Type
Ergonomic
Grip Style
Plain
Tether Style
Not Tether Capable
Weight
0.2 lb
Ratcheting
Yes
Standards
ASME B107.100-2034
Material
Alloy Steel

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 12 mm, Overall Length 7 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.