Shop PROTO

Combination Wrenches

  • Mfr # JSCVM22B
  • Zoro # G100455912

product price: 
$
58.95
/ea

Key Features

Shell Material
Alloy Steel
Reversing
Yes
Tether Style
Not Tether Capable
Finish
Full Polish Chrome
Non-Magnetic
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCVM22B
Zoro #
G100455912
UPC #
662679193164
Country of Origin
United States
Shell Material
Alloy Steel
Reversing
Yes
Tether Style
Not Tether Capable
Item
Combination Wrenches
Finish
Full Polish Chrome
Non-Magnetic
Yes
Handle Color
No
Ratcheting
Yes
Corrosion Resistant
Yes
Handle Type
Ergonomic
Insulated
No
Opening Type
Rounded
Head Type
Standard
Opening Angle (Deg.)
15 Degrees
Weight
0.86 lb
Head Offset Angle
15 Degrees
Measurement Type
Metric
Number of Points
12
Anti-Slip Design
Yes
Nonsparking
No
Grip Style
Plain
Min. Arc Swing
5 Degrees
Box End Type
Spline Box End
Standards
ASME B107.100-2043
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Overall Length
12 1/2 in
Head Size
22 mm
Wrench Length Style
Standard
Head Thickness
3/8 in
Length
12 1/2 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 22 mm, Overall Length 12 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/8 in, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.