Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Hex Bit Socket 230mmL
- Mfr # 412+3824
- Zoro # G623579898
product price:Â
$
22.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 412+3824
- Zoro #
- G623579898
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Hex, 1/2 Inch Drive, 230mm Extra Long, Durable Construction - 412+3824 Hex Bit Socket This extra-long hex bit socket is built for 1/2in drive tools and uses a 3/8in hex bit profile. With a 230mm (9.06in) overall length, it provides added reach for fasteners positioned deeper in assemblies or set back behind surrounding components. Constructed from High Speed Steel for strength, durability, and anti-corrosive properties, it is designed to stay dependable in demanding professional environments. Clear size stamping supports quick identification and consistent organization in a busy tool setup. Key Benefits 230mm extra-long design improves reach into recessed or hard-to-access areas. 1/2in drive with 3/8in hex bit interface fits common technician setups. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties help resist wear from shop conditions and moisture exposure. Stamped size markings provide permanent, easy identification during tool selection. Securely attached, interchangeable bit socket design supports reliable daily professional use. Meets or exceeds ANSI standards for consistent fit and performance expectations. It is a practical choice for technicians who need an extra-long 3/8in hex bit socket in a 1/2in drive format while maintaining durability, identification clarity, and ANSI-aligned quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.