Combination Wrenches

  • Mfr # JSCVM32B
  • Zoro # G000455814
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Head Offset Angle
15 Degrees
Head Size
32 mm
Box End Type
Spline Box End
Nonsparking
No
Min. Arc Swing
5 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCVM32B
Zoro #
G000455814
UPC #
662679193201
Country of Origin
United States
Head Offset Angle
15 Degrees
Box End Type
Spline Box End
Item
Combination Wrenches
Nonsparking
No
Min. Arc Swing
5 Degrees
Ratcheting
Yes
Standards
ASME B107.100-2047
Head Type
Standard
Number of Points
12
Grip Style
Plain
Shell Material
Alloy Steel
Non-Magnetic
Yes
Insulated
No
Reversing
Yes
Opening Type
Rounded
Corrosion Resistant
Yes
Anti-Slip Design
Yes
Handle Type
Ergonomic
Tether Style
Not Tether Capable
Handle Color
No
Weight
2.29 lb
Finish
Full Polish Chrome
Opening Angle (Deg.)
15 Degrees
Measurement Type
Metric
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Head Size
32 mm
Overall Length
16 3/4 in
Head Thickness
9/16 in
Wrench Length Style
Standard
Length
16 3/4 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 32 mm, Overall Length 16 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 9/16 in, Metric, Rounded

Ratings & reviews