This item is Discontinued.

Proto Combo Ratcheting Wrench, 10mm, SAE or Metric: Metric BW-3260L

Combo Ratcheting Wrench, 10mm, SAE or Metric: Metric (Discontinued)

  • Mfr # BW-3260L
  • Zoro # G7055111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BW-3260L
Zoro #
G7055111
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
10mm
Length
5-3/8"

Details

Item
Combo Ratcheting Wrench,10mm
SAE or Metric
Metric
Finish
Full Polished
Wrench Style
Combination, Locking
Number of Points
12
Measurement Type
Metric
Ratcheting
Yes
Flexible Head
Yes

Description

Combo Ratcheting Wrench,10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.