This item is Discontinued.

Proto Combo Wrench Set, 5/16-2-1/2 in., 31 Pc J1200-90ASD

Combo Wrench Set, 5/16-2-1/2 in., 31 Pc (Discontinued)

  • Mfr # J1200-90ASD
  • Zoro # G1850947
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J1200-90ASD
Zoro #
G1850947
UPC #
662679073022
Country of Origin
United States

Dimensions

Range of Lengths
5-3/8 to 31-1/2 in
Wrench Head Sizes
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, 2 1/16 in, 2 1/8 in, 2 3/16 in, 2 1/4 in, 2 3/8 in, 2 1/2 in

Details

Item
Combination Wrench Set
Number of Points
12
Finish
Satin
Number of Pieces
31
Includes
Tool Roll
Reversing
No
Head Angle
15 Degrees
Wrench Shape
Straight
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Offset
15 Degrees
Head Movement
Fixed
SAE or Metric
SAE
Wrenches Included
5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 2, 2-1/16, 2-1/8, 2-3/16, 2-1/4, 2-3/8, 2-1/2"
Wrench Style
Antislip
Wrench Item
Combination Wrench
Wrench Product Grouping
Wrench Sets
Standards
ANSI
Tether Style
Tether Capable

Description

Combination Wrench Set, Satin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.