Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J1200MHASD
Zoro #
G0295023
UPC #
662679073152
Country of Origin
United States
Dimensions
Range of Lengths
5 29/32 to 11 1/32 in
Wrench Head Sizes
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Details
Item
Combination Wrench Set
Number of Points
6
Finish
Satin
Number of Pieces
9
Includes
Vinyl Pouch
Reversing
No
Head Angle
15 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Standards
ANSI
Insulated
No
Offset
15 Degrees
Wrench Product Grouping
Wrench Sets
Wrenches Included
10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
SAE or Metric
Metric
Wrench Item
Combination Wrench
Wrench Shape
Straight
Wrench Style
Antislip
Tether Style
Tether Capable
Description
Combination Wrench Set, Satin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.