This item is Discontinued.

Proto Combo Wrench Set, Antislip, 3/8-3/4 in, 7Pc J1200H-T500

Combo Wrench Set, Antislip, 3/8-3/4 in, 7Pc (Discontinued)

  • Mfr # J1200H-T500
  • Zoro # G1626992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J1200H-T500
Zoro #
G1626992
UPC #
662679072667
Country of Origin
United States

Dimensions

Range of Lengths
6 to 11 in
Wrench Head Sizes
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"

Details

Item
Combination Wrench Set
Number of Points
12
Finish
Full Polish
Number of Pieces
7
Includes
Vinyl Pouch
Reversing
No
Insulated
No
SAE or Metric
SAE
Wrench Shape
Straight
Wrench Item
Combination Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Angle
15 Degrees
Offset
15 Degrees
Standards
ANSI
Wrench Product Grouping
Wrench Sets
Wrenches Included
3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"
Head Movement
Fixed
Wrench Style
Antislip
Tether Style
Tether Capable

Description

Combination Wrench Set, Full Polish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.