Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J1200CS
Zoro #
G5318381
UPC #
662679115197
Country of Origin
United States
Dimensions
Range of Lengths
4-7/8 to 11 in
Wrench Head Sizes
1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm
Details
Item
Combination Wrench Set
Number of Points
12
Finish
Full Polish
Number of Pieces
18
Reversing
No
SAE or Metric
SAE, Metric
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Item
Combination Wrench
Head Angle
15 Degrees
Head Movement
Fixed
Wrench Style
Antislip
Standards
ASME B107.100
Wrench Product Grouping
Wrench Sets
Wrenches Included
1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 10, 11, 12, 13, 14, 15, 16, 17, 18mm
Offset
15 Degrees
Insulated
No
Tether Style
Tether Capable
Description
Combination Wrench Set, Full Polish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.