Compo-Cast Hammer, 13 in L, 24 oz W
Mfr # J24DFBA
Zoro # G010914141
product price: $62.59
/eaKey Features
Tip Material
Brass
Head Weight
24 oz
Handle Material
Steel
Overall Length
13 in
Head Material
Urethane over Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J24DFBA
Zoro #
G010914141
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
13 in
Tip Diameter
1 1/4 in, 1 3/4 in
Details
Item
Hammer
Tip Material
Brass
Head Weight
24 oz
Handle Material
Steel
Head Material
Urethane over Brass
Hammer Type
Compo-Cast Hammer
Dead Blow Hammer
Yes
Replaceable Tips
No
Included Tip Hardness
Hard
Replaceable Handle
No
FME Compliant
No
Includes Tips
Yes
Tether Ready
No
Non-Sparking
No
Grip Style
Textured
Description
Brass head feature for non-sparking
Durable overmolded urethane construction for added durability
Dead blow function is designed to eliminate bounceback when striking hardened surfaces
Additional Features:
- Forged and heat treated strike faces for shape retention after heavy use
- Striking power is centered inside the head; hundreds of steel shot combine to provide controlled striking force without rebound
- Bi-material textured grip for added comfort and secure grip
- Handle is reinforced with solid steel shaft for strength and safety
- Top welded handle-to-head assembly adds durability and safety
- Flanged grip end for added safety
- Orange color for high visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.