Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J4251
Zoro #
G7467092
UPC #
662679471873
Country of Origin
United States
Dimensions
Jaw Thickness
0.5
Jaws Width
7 in
Details
Item
Cone Type Puller
Includes
J4022T Standard Detachable Tip, J4056-4 Reversible Jaw, 4 in Reach, J4056-6 Reversible Jaw, 6 in Reach, J4056PN Jaw Pivot Pin, J4205S Forcing Screw, J4250B 2 Jaw Yoke, J4250N Reversible Adjusting Nut
Jaw Reach
4 in, 6 in
Capacity
6 ton
Jaw Style
Reversible
Locking
No
Number of Jaws
2
Jaw Spread
5 in 7 in
Includes Locking Mechanism
No
Max Jaw Spread
6 - 12"
Max Jaw Reach
5 - 10", Less than 5"
Jaw Spread Range
7 in
Pulling Capacity
6 ton
Jaw Orientation
External, Internal
Jaw Spread - Maximum
7 in
Caged Key
Standard
Jaw Reach1
4 in, 6 in
Description
Cone Puller 2 Way Set, 6 Ton, 5 Inch and 7 Inch Spread, 4 Inch and 6 Inch Reach
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.